This product requires certification to purchase.

270 kBtuh Intermittent Pilot Retrofit Kit

You last purchased this on
 
Resideo

Y8610U Series 270 kBtuh Intermittent Pilot Retrofit Kit

  • Fast #
  • Part #HY8610U6006
  • Item #3395595
  • Manufacturer Part #Y8610U6006
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

Y8610U Series 270 kBtuh Intermittent Pilot Retrofit Kit

  • Fast #
  • Part #HY8610U6006
  • Item #3395595
  • Manufacturer Part #Y8610U6006
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 180
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Use with natural or LP gas
  • Includes gas valve, ignition module, pilot burner hardware, ignition cable and wiring harness
  • Provides 100 percent pilot gas shutoff if pilot fails to light, after 6 min delay, trial for ignition is repeated
  • Ignition trail/delay sequence is repeated until the appliance lights or call for heat is removed
  • Requires Certification

Specifications

AMP:
0.7
Cable Length (ft):
2-1/2 ft
Collection:
Y8610U Series
Fuel Type:
Natural Gas, Propane
Height:
3-15/16 in
Volts:
24V
Width:
5-7/16 in