This product requires certification to purchase.

You last purchased this on
 
Resource Conservation Technologies

AquaGuard®

  • Fast #
  • Part #REC96106
  • Item #3998857
  • Manufacturer Part #96106
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resource Conservation Technologies

AquaGuard®

  • Fast #
  • Part #REC96106
  • Item #3998857
  • Manufacturer Part #96106
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 30 Pallet: 600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Magnetic float switch for metal or plastic secondary drain pans
  • High capacity sensor
  • Lift float pin test knob
  • Requires Certification

Specifications

AMP:
5
Brand Model Compatibility:
RECTORSEAL Auxiliary Pans 1200+
Collection:
AquaGuard®
Cord Length:
6 ft
Height:
21 in
Length:
4 in
Material:
Plastic
Power Source:
Electric
UL Listed:
UL 508
Volts:
24V
Width:
3-2/3 in