*CVR* *REVSWI BZ 1 LED MRL
Rev *CVR* *REVSWI BZ 1 LED MRL
Product Details
Product Details
Specifications
- Collection:
- Rev
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Diameter:
- 2-3/10 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 1 in
- Light Bulb Base Type:
- GU5.3
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- LED
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- Watts:
- 6 W
- Width:
- 3-3/10 in