S Size Synthetic Leather Glove in Black
Tool Handz™ S Size Synthetic Leather Glove in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Tool Handz™
- Color Finish Name:
- Black
- Glove Size:
- S
- Material:
- Synthetic Leather
- Reusable:
- Yes