California Energy Commission Registered Lead Law Compliant 1.2 2 Handle Lever Lavatory Faucet
Revere & Savannah California Energy Commission Registered Lead Law Compliant 1.2 2 Handle Lever Lavatory Faucet
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Collection:
- Revere & Savannah
- Color Finish Category:
- Greys
- Faucet Center Size:
- 6 in - 14 in
- Faucet Mount:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Spout Type:
- C-Spout