23 x 31 in. x 0.45 mil PCR Can Liner in Green (Case of 500)
23 x 31 in. x 0.45 mil PCR Can Liner in Green (Case of 500)
Frequently Purchased Together
Product Details
Product Details
- ECOLOGO certified to UL 136
- Sustainability without sacrifice strong, durable and made with up to 97% post-consumer recycled (PCR) material
- Better budget control we use a long-term stable pricing model which means consistent budget control for you
- Free audit and report free audit and customized environmental impact report provides tangible impact on your business
Documents
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Length:
- 31 in
- Material:
- Plastic
- Material Type:
- PCR
- Package Quantity:
- Case of 500
- Product Type:
- Can Liner
- Size:
- 23 in x 31 in
- Thickness:
- 0.45 mil
- Width:
- 23 in