118 lb. Trash Can Liner in Black (Case of 100)
HeRCules 118 lb. Trash Can Liner in Black (Case of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- EPA compliant trash can liners with post-consumer recycled resin
- Meets the necessary standards to get your business or building United States Green Building Council (USGBC) Leadership in Energy and Environmental Design (LEED) points and is SCS certified™ as an environmentally preferred product
- Film: LLDPE (linear low density polyethylene)
- Star-sealed and perforated on a roll
- Color: Black
- Thickness: 0.90 Mil (22.9 Mic)
- Size: 43" x 47"
- Capacity: Glutton
- Dry/Wet Weight: 109/85 lbs.
Documents
Specifications
- Capacity:
- 56 gal
- Collection:
- HeRCules
- Color Finish Name:
- Black
- Height:
- 47 in
- Material:
- Plastic
- Material Type:
- PCR
- Package Quantity:
- Case of 100
- Product Type:
- Can Liner
- Size:
- 47 in x 43 in
- Thickness:
- 0.9 mil
- Width:
- 43 in