Horizontal and Vertical Natural Gas 300000 BTU Commercial Furnace
Model X Horizontal and Vertical Natural Gas 300000 BTU Commercial Furnace
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 300000
- Collection:
- Model X
- Configuration:
- Horizontal, Vertical
- Depth:
- 28 in
- Fuel Type:
- Natural Gas
- Height:
- 35-1/4 in
- MBH:
- 300
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Single
- Tonnage:
- 25 Ton
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Weight:
- 224 lb
- Width:
- 41-1/4 in