Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Reznor 150-400A
- Diameter - Inside 1:
- 6 in
- Material:
- Aluminum, Stainless Steel
- Product Type:
- Vertical Vent Kit
- Width:
- 6-1/32 in