This product requires certification to purchase.

30000 BTU Propane and Natural Gas Unit Heater

This product has been replaced by

Reznor White/Black/Red Natural Gas Unit Heater
Reznor 30000 BTU Separated Combustion Natural Gas Unit Heater
Manufacturer Part #UDZ30
You last purchased this on
 
Reznor

Reznor® V3 Series UDAS 30000 BTU Propane and Natural Gas Unit Heater

  • Fast #
  • Part #NUDAS030
  • Item #7360028
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Reznor White/Black/Red Natural Gas Unit Heater
Reznor 30000 BTU Separated Combustion Natural Gas Unit Heater
Manufacturer Part #UDZ30
Reznor

Reznor® V3 Series UDAS 30000 BTU Propane and Natural Gas Unit Heater

  • Fast #
  • Part #NUDAS030
  • Item #7360028
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
83.00 %
AMP:
1.0, 1.9
ANSI:
ANSI Z83.8B
BTU:
30000
BTU Heat Rating:
24600 Btu/h
CSA Certified:
CSA B2.6
Collection:
Reznor® V3 Series UDAS
Configuration:
Horizontal, Vertical
Depth:
26 in
Fuel Type:
Propane, Natural Gas
Height:
12-1/8 in
MBH:
30
Max CFM:
456 cfm
Power Source:
Gas
RPM:
1550
Supply Pipe Connection Size:
1/2 in
Tonnage:
2.5 Ton
Volts:
115V
Watts:
109 W
Weight:
55 lb
Width:
26-5/8 in