This product requires certification to purchase.

260000 BTU Propane and Natural Gas Unit Heater

This product has been replaced by

Reznor Convertible Unit Heater
Reznor 260000 BTU Convertible Unit Heater
Manufacturer Part #UEZ0001003
You last purchased this on
 
Reznor

Reznor® V3 Series UEAS 260000 BTU Propane and Natural Gas Unit Heater

You last purchased this on
 

This product has been replaced by

Reznor Convertible Unit Heater
Reznor 260000 BTU Convertible Unit Heater
Manufacturer Part #UEZ0001003
Reznor

Reznor® V3 Series UEAS 260000 BTU Propane and Natural Gas Unit Heater

  • Fast #
  • Part #RUEAS260
  • Item #4785036
4 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
10
BTU:
260000
Collection:
Reznor® V3 Series UEAS
Configuration:
Horizontal, Vertical
Fuel Type:
Propane, Natural Gas
Height:
34-1/8 in
MBH:
260
Max CFM:
4430 cfm
Power Source:
Gas
Volts:
115V
Width:
40-47/50 in


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com