This product requires certification to purchase.

200000 BTU Natural Gas Unit Heater

This product has been replaced by

No image available
83% EFFICIENT, NATURAL GAS UNIT HEATER - 200MBTU W/SEPERATED COMBUSTION OPTION
Manufacturer Part #UDXC0001009
You last purchased this on
 
Reznor

UDX Series 200000 BTU Natural Gas Unit Heater

  • Fast #
  • Part #NUDX200
  • Item #9521734
  • Manufacturer Part #UDX0001029
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

No image available
83% EFFICIENT, NATURAL GAS UNIT HEATER - 200MBTU W/SEPERATED COMBUSTION OPTION
Manufacturer Part #UDXC0001009
Reznor

UDX Series 200000 BTU Natural Gas Unit Heater

  • Fast #
  • Part #NUDX200
  • Item #9521734
  • Manufacturer Part #UDX0001029
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Gas-fired unit heater
  • Approved for commercial and industrial installations
  • Designed for 82-83% thermal efficiency
  • Cabinet is easily suspended from either 2 or 4 suspension points
  • Optional hanger kit for all sizes allows for ceiling mounting
  • The low voltage terminal strip on the outside of the cabinet makes connecting control wiring easy with no panels to remove
  • The addition of a "G" terminal to the strip, along with the new design of the circuit board, allows for fan only operation (without adding relays)
  • Requires Certification

Specifications

AFUE:
83.00 %
AMP:
1, 4.6
ANSI:
ANSI Z223.1
Application:
Commercial, Industrial
BTU:
200000
BTU Heat Rating:
166000 Btu/h
Blade Span:
18 in.
Coating:
Paint Over Galvanized Steel
Collection:
UDX Series
Color Finish Category:
Whites
Color Finish Name:
White/Black/Red
Configuration:
Horizontal
Decibel Rating (dB):
53 dB
Depth:
48-7/16 in
ETL Listed:
Yes
Flue Size:
5
Fuel Type:
Natural Gas
Height:
20-1/8 in
Horsepower:
1/6 hp
Ignition System:
Direct Spark Ignition
Ignitor Type:
Electric
Indoor Outdoor:
Indoor
MBH:
200
Material:
Aluminized Steel, Titanium
Max CFM:
2562 cfm
Phase:
Single Phase
Power Source:
Gas
RPM:
1050
Stages:
Single
Supply Pipe Connection Size:
1/2 in
Vent Ducted or Ductless:
Vent
Vent Type:
Power Vent
Volts:
115V
Watts:
491 W
Weight:
193 lb
Width:
38-3/16 in