This product requires certification to purchase.

350000 BTU Natural Gas Unit Heater

This product has been replaced by

No image available
83% EFFICIENT, NATURAL GAS UNIT HEATER - 350MBTU W/SEPERATED COMBUSITON OPTION
Manufacturer Part #UDXC0001012
You last purchased this on
 
Reznor

UDX Series 350000 BTU Natural Gas Unit Heater

  • Fast #
  • Part #NUDX350
  • Item #9521717
  • Manufacturer Part #UDX0001041
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

No image available
83% EFFICIENT, NATURAL GAS UNIT HEATER - 350MBTU W/SEPERATED COMBUSITON OPTION
Manufacturer Part #UDXC0001012
Reznor

UDX Series 350000 BTU Natural Gas Unit Heater

  • Fast #
  • Part #NUDX350
  • Item #9521717
  • Manufacturer Part #UDX0001041
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
83.00 %
AMP:
1, 11
ANSI:
ANSI Z223.1
Application:
Commercial, Industrial
BTU:
350000
BTU Heat Rating:
290500 Btu/h
Blade Span:
24 in.
Coating:
Paint Over Galvanized Steel
Collection:
UDX Series
Color Finish Category:
Whites
Color Finish Name:
White/Black/Red
Configuration:
Horizontal
Decibel Rating (dB):
61 dB
Depth:
48-29/32 in
ETL Listed:
Yes
Flue Size:
5
Fuel Type:
Natural Gas
Height:
34-1/8 in
Horsepower:
1/2 hp
Ignition System:
Direct Spark Ignition
Ignitor Type:
Electric
Indoor Outdoor:
Indoor
MBH:
350
Material:
Aluminized Steel, Titanium
Max CFM:
4483 cfm
Phase:
Single Phase
Power Source:
Gas
RPM:
1050
Stages:
Single
Supply Pipe Connection Size:
3/4 in
Vent Ducted or Ductless:
Vent
Vent Type:
Power Vent
Volts:
115V
Watts:
1086 W
Weight:
303 lb
Width:
41 in