This product requires certification to purchase.

45000 BTU Natural Gas Unit Heater

This product has been replaced by

No image available
83% EFFICIENT, NATURAL GAS UNIT HEATER - 45MBTU W/ SEPERATED COMBUSTION OPTION
Manufacturer Part #UDXC0001002
You last purchased this on
 
Reznor

UDX Series 45000 BTU Natural Gas Unit Heater

  • Fast #
  • Part #RUDX45
  • Item #9521736
  • Manufacturer Part #UDX0001033
4 out of 5 Customer Rating
You last purchased this on
 

This product has been replaced by

No image available
83% EFFICIENT, NATURAL GAS UNIT HEATER - 45MBTU W/ SEPERATED COMBUSTION OPTION
Manufacturer Part #UDXC0001002
Reznor

UDX Series 45000 BTU Natural Gas Unit Heater

  • Fast #
  • Part #RUDX45
  • Item #9521736
  • Manufacturer Part #UDX0001033
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Gas-fired unit heater
  • Approved for commercial and industrial installations
  • Designed for 82-83% thermal efficiency
  • Cabinet is easily suspended from either 2 or 4 suspension points
  • Optional hanger kit for all sizes allows for ceiling mounting
  • The low voltage terminal strip on the outside of the cabinet makes connecting control wiring easy with no panels to remove
  • The addition of a "G" terminal to the strip, along with the new design of the circuit board, allows for fan only operation (without adding relays)
  • Requires Certification

Specifications

AFUE:
83.00 %
AMP:
1, 2.4
ANSI:
ANSI Z223.1
Application:
Commercial, Garage, Industrial, Residential
BTU:
45000
BTU Heat Rating:
37350 Btu/h
Blade Span:
10 in.
Coating:
Paint Over Galvanized Steel
Collection:
UDX Series
Color Finish Category:
Whites
Color Finish Name:
White/Black/Red
Configuration:
Horizontal
Decibel Rating (dB):
40 dB
Depth:
29-3/4 in
ETL Listed:
Yes
Flue Size:
4
Fuel Type:
Natural Gas
Height:
13-3/4 in
Horsepower:
0.03 hp
Ignition System:
Direct Spark Ignition
Ignitor Type:
Electric
Indoor Outdoor:
Indoor
MBH:
45
Material:
Aluminized Steel, Titanium
Max CFM:
629 cfm
Phase:
Single Phase
Power Source:
Gas
RPM:
1550
Stages:
Single
Supply Pipe Connection Size:
1/2 in
Vent Ducted or Ductless:
Vent
Vent Type:
Power Vent
Volts:
115V
Watts:
155 W
Weight:
62 lb
Width:
27 in