125000 BTU Separated Combustion Natural Gas Unit Heater
This product has been replaced by
Manufacturer Part #UDXC0001006
UDZ Series 125000 BTU Separated Combustion Natural Gas Unit Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 83.00 %
- AMP:
- 1, 5.6
- ANSI:
- ANSI Z223.1
- Application:
- Commercial, Garage, Industrial, Residential
- BTU:
- 125000
- BTU Heat Rating:
- 99600 Btu/h
- Blade Span:
- 16 in.
- Coating:
- Paint Over Galvanized Steel
- Collection:
- UDZ Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Black/Red
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 55 dB
- Depth:
- 34-9/32 in
- ETL Listed:
- Yes
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Height:
- 24-3/4 in
- Horsepower:
- 1/20 hp
- Ignition System:
- Direct Spark Ignition
- Ignitor Type:
- Electric
- Indoor Outdoor:
- Indoor
- MBH:
- 125
- Material:
- Aluminized Steel, Titanium
- Max CFM:
- 1537 cfm
- Phase:
- Single Phase
- Power Source:
- Gas
- RPM:
- 1050
- Stages:
- Single
- Supply Pipe Connection Size:
- 1/2 in
- Vent Ducted or Ductless:
- Vent
- Vent Type:
- Power Vent
- Volts:
- 115V
- Watts:
- 370 W
- Weight:
- 107 lb
- Width:
- 27 in