200000 BTU Separated Combustion Natural Gas Unit Heater
This product has been replaced by
Manufacturer Part #UDXC0001008
UDZ Series 200000 BTU Separated Combustion Natural Gas Unit Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 83.00 %
- AMP:
- 1, 4.6
- ANSI:
- ANSI Z223.1
- Application:
- Commercial, Industrial
- BTU:
- 200000
- BTU Heat Rating:
- 166000 Btu/h
- Blade Span:
- 18 in.
- CSA Certified:
- CSA B2.6
- Coating:
- Paint Over Galvanized Steel
- Collection:
- UDZ Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Black/Red
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 53 dB
- Depth:
- 48-7/16 in
- ETL Listed:
- Yes
- Flue Size:
- 5
- Fuel Type:
- Propane, Natural Gas
- Height:
- 20-1/8 in
- Horsepower:
- 1/6 hp
- Ignition System:
- Direct Spark Ignition
- Ignitor Type:
- Electric
- Indoor Outdoor:
- Indoor
- MBH:
- 200
- Material:
- Aluminized Steel, Titanium
- Max CFM:
- 2562 cfm
- Phase:
- Single Phase
- Power Source:
- Gas
- RPM:
- 1050
- Stages:
- Single
- Supply Pipe Connection Size:
- 3/4 in
- Tonnage:
- 14.85 Ton
- Vent Ducted or Ductless:
- Vent
- Vent Type:
- Power Vent
- Volts:
- 115V
- Watts:
- 491 W
- Weight:
- 194 lb
- Width:
- 38-3/16 in