This product requires certification to purchase.

You last purchased this on
 

  • Fast #
  • Part #RFG9W3400AGBRNZ
  • Item #3777756
  • Manufacturer Part #FG9W3400AGBRNZ
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 

  • Fast #
  • Part #RFG9W3400AGBRNZ
  • Item #3777756
  • Manufacturer Part #FG9W3400AGBRNZ
3.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Infinity™ Ultra-High Capacity Smoking Receptacle offers sophisticated styling and all-metal construction for attractive and efficient smoking litter management.
  • Designed with unobstructed funnels to reduce jamming during cigarette disposal
  • Round, metal smoking ash urns are used for cigarette disposal and have a stainless steel snuff plate to put out cigarettes and minimize smoldering
  • Stainless steel resists rust, stains and corrosion
  • Curved cap prevents items or trash being placed on top and water from entering the canister
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Aged Bronze
Material:
Metal
Weight:
32.5 lb