This product requires certification to purchase.

1,400 cfm Media Air Cleaner

Rheem

1,400 cfm Media Air Cleaner

  • Fast #
  • Part #R842505005
  • Item #3031753
  • Manufacturer Part #84-25050-05
4.9 out of 5 Customer Rating
Brand image
Rheem

1,400 cfm Media Air Cleaner

  • Fast #
  • Part #R842505005
  • Item #3031753
  • Manufacturer Part #84-25050-05
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MERV 8
  • Requires Certification

Documents


Specifications

Air Cleaner Size:
20 in x 20 in
CFM:
1400 ft3/min
Depth:
5 in
Height:
20 in
UPC:
662766274455
Width:
7-1/8 in