1/3 hp 825 RPM 208/230V Single Phase Motor
1/3 hp 825 RPM 208/230V Single Phase Motor
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Fan Speeds:
- 1
- Frame Size:
- 39
- Horsepower:
- 1/3 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 825
- RPM Range:
- 0-899
- UL Listed:
- No
- Volts:
- 208/230V