1/3 hp 928 RPM ECM Variable Speed Motor
1/3 hp 928 RPM ECM Variable Speed Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Variable speed operation
- Brings the benefits of ECM to high voltage applications without the need of a step down transformer partnered with a standard voltage ECM
- Ball bearings
- OEM genuine factory authorized part
Documents
Specifications
- Blower Type:
- ECM
- Brand Model Compatibility:
- PAC-14A-24J, PAC-14A-30J, PAC-14A-36J, PAC-14A-42J, PAC-14A-43J, PAC-14A-48J, PAC-14A-60J, PHP14A-24-J, PHP14A-30-J, PHP14A-36-J, PHP14A-37-J, PHP14A-42-J, PHP14A-43-J, PHP14A-48-J, PHP14A-49-J, PHP14A-60-J, RQPM-A-024-J-000-010, RQPM-A-030-J-000-010
- Fan Speeds:
- Variable
- Frame Size:
- 48
- Horsepower:
- 1/3 hp
- Length:
- 16-7/20 in
- OEM Part:
- Yes
- Product Type:
- Motor
- RPM:
- 928
- RPM Range:
- 900-1150
- UL Listed:
- No