This product requires certification to purchase.

1 hp 120/230V Single Phase ECM Variable Speed Motor

You last purchased this on
 
Rheem

1 hp 120/230V Single Phase ECM Variable Speed Motor

  • Fast #
  • Part #R5110430625
  • Item #5119149
  • Manufacturer Part #51-104306-25
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

1 hp 120/230V Single Phase ECM Variable Speed Motor

  • Fast #
  • Part #R5110430625
  • Item #5119149
  • Manufacturer Part #51-104306-25
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Blower Type:
ECM Variable Speed
Brand Model Compatibility:
Rheem RGRM-07EMAES Gas Furnace
Diameter:
5-5/8 in
Fan Speeds:
Variable
Frame Size:
48
Horsepower:
1 hp
Length:
11-13/16 in
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Motor
UL Listed:
No
Volts:
120/230V