10, 15A 120/230V High/Low Limit Switch
10, 15A 120/230V High/Low Limit Switch
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Used to switch on or off the blower fan when the air plenum has reached a certain temperature
- SPST switch type, enclosed disc face and normally closed orientation
- Single pole, single throw
- Surface mounting and airstream mounting
- Wide variety of terminals
- Non-trip free construction
Specifications
- AMP:
- 10, 15
- Application:
- Heating, Refrigeration
- Brand Model Compatibility:
- RGDG, RGDJ, RGFD, RGGD, RGGE, RGJD, RGLG, RGLH, RGLJ, RGLK, RGLL, RGPH, RGPJ, RGPK, RGPL, RGRA, RGRB, RGRJ, RGRK, RGSA, RGSA, RGTA, RGTJ, RGTJ, RGTK, RGVG, RGVH, RGVJ, RKKA, RKKA, RKKB, RRKA-A, RRMA-A
- Depth:
- 5/32 in
- Product Type:
- Limit Switch
- Temperature Range:
- -31 to 300 Deg F
- Width:
- 1-9/50 in