10 gal. 18 kW Commercial Electric Water Heater
10 gal. 18 kW Commercial Electric Water Heater
Product Details
Product Details
- Specifically designed to fit under counters
- Heats pre-heated or cold water to 180F sanitizing rinse for stationary rack and conveyor type commercial dishwashers
- Complies with UL Sanitation (NSF5) and all Federal State
- Country and Local Health Department Sanitation Codes
- System Sentinel LED element diagnostic panel
- Long life tank design; long life heating elements
Specifications
- Application:
- Commercial
- Capacity:
- 10 gal
- Energy Star Compliant:
- No
- Height:
- 23 in
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 208V
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Heavy Duty
- Watts:
- 18 kW