This product requires certification to purchase.

11 x 10 in. Blower Wheel

You last purchased this on
 
Rheem

11 x 10 in. Blower Wheel

  • Fast #
  • Part #R702060201
  • Item #78187
  • Manufacturer Part #70-20602-01
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

11 x 10 in. Blower Wheel

  • Fast #
  • Part #R702060201
  • Item #78187
  • Manufacturer Part #70-20602-01
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Concave blower wheel with clockwise rotation
  • Requires Certification

Documents


Specifications

Blade Span:
11 in
Depth:
10 in
Diameter:
11 in