This product requires certification to purchase.

11 x 7 in. Blower Wheel

You last purchased this on
 
Rheem

11 x 7 in. Blower Wheel

  • Fast #
  • Part #R702311143
  • Item #1947012
  • Manufacturer Part #70-23111-43
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

11 x 7 in. Blower Wheel

  • Fast #
  • Part #R702311143
  • Item #1947012
  • Manufacturer Part #70-23111-43
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Concave disc shape with clockwise rotation
  • Requires Certification

Documents


Specifications

Blade Span:
11 in
Depth:
7 in
Diameter:
11 in