120/230V 14A Door Switch
120/230V 14A Door Switch
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Used to cut power to an appliance
Specifications
- AMP:
- 14
- Brand Model Compatibility:
- ROPD Series Oil Furnaces
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Power Source:
- Electric
- Product Type:
- Switch
- UL Listed:
- No
- Volts:
- 120/230V