120/230V High Control Limit Switch
120/230V High Control Limit Switch
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AMP:
- 6
- Brand Model Compatibility:
- RPNL Coils, 15PJL Coils
- Pressure - Maximum:
- 420 psig
- Product Type:
- Pressure Switch
- Volts:
- 120/230V