This product requires certification to purchase.

120 gal. Heavy Duty 18 kW Commercial Electric Water Heater

You last purchased this on
 
Rheem

120 gal. Heavy Duty 18 kW Commercial Electric Water Heater

  • Fast #
  • Part #RES12018G406831
  • Item #2850484
  • Manufacturer Part #406831
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

120 gal. Heavy Duty 18 kW Commercial Electric Water Heater

  • Fast #
  • Part #RES12018G406831
  • Item #2850484
  • Manufacturer Part #406831
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Long life ASME tank design
  • Surface mounted thermostat
  • Lifeguard heating elements provide long element life and long life performance
  • System Sentinel monitors on-off function of elements
  • Minimal heat loss design
  • 3" polyurethane foam insulation provides superior insulating qualities
  • North Carolina compliant
  • Requires Certification

Specifications

Application:
Commercial
CEC Compliant:
For Sale in CA
Capacity:
120 gal
Height:
67-5/8 in
Phase:
Three Phase
Power Source:
Electric
Volts:
480V
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Heavy Duty
Watts:
18 kW