120 gal. Tall 36 kW ASME Commercial Electric Water Heater
120 gal. Tall 36 kW ASME Commercial Electric Water Heater
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Long life ASME tank design
- Immersed thermostat provides maximum recovery efficiency
- Lifeguard heating elements provide long element life and long life performance
- System Sentinel monitors on-off function of elements
- Minimal heat loss design
- 3" polyurethane foam insulation provides superior insulating qualities
Specifications
- AFUE:
- 98.00 %
- ASME:
- ASME HLW
- Application:
- Commercial
- CSA Certified:
- Yes
- Capacity:
- 120 gal
- Diameter:
- 30-1/4 in
- Energy Star Compliant:
- No
- Height:
- 67-5/8 in
- Maximum Temperature:
- 160
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Number of Elements:
- 6
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- Up to 160 Deg F
- UL Listed:
- Yes
- Volts:
- 480V
- Water Connection Size:
- 2-1/2 in
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Heavy Duty
- Watts:
- 36 kW