This product requires certification to purchase.

120V Battery Powered Carbon Monoxide Alarm

You last purchased this on
 
Rheem

120V Battery Powered Carbon Monoxide Alarm

  • Fast #
  • Part #R21025761
  • Item #7207425
  • Manufacturer Part #21025761
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

120V Battery Powered Carbon Monoxide Alarm

  • Fast #
  • Part #R21025761
  • Item #7207425
  • Manufacturer Part #21025761
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
0.06
Battery Size:
AA
CE Approved:
No
Height:
4-1/2 in
Power Source:
Battery
UL Listed:
Yes
Volts:
120V
Width:
2-3/4 in