120V Sensor Kit
120V Sensor Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Detects harmful elements such as gasoline spills
- OEM genuine factory authorized part
Specifications
- Diameter:
- 1-5/8 in
- Fits Model:
- 1HA13, 1HA14, 2LAD1
- Height:
- 1-19/100 in
- Length:
- 7-19/20 in
- Material:
- Plastic
- Product Type:
- Sensor Kit
- Volts:
- 120V