120V Thermostat
120V Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Controls the water temperature and flow of fuel gas to the burner
Specifications
- Connection Size:
- 1/2
- Connection Type:
- NPT
- Fits Model:
- 42VP40F-E, 42VP40SF-E, 42VP50F-E, 42VP50SF-E, 43VP40E2, 43VP40E2-E, 43VP40SE2, 43VP50E2, 43VP50E2-E, 43VP50SE2, 43VP50SE2-E, 6CG40PV36E2, 6CG50PV36E2, 6GR40PVE2-40, 6GR40PVE2-40E
- Fuel Type:
- Natural Gas
- IAPMO Listed:
- No
- Power Source:
- Gas
- Product Type:
- Thermostat
- UL Listed:
- No
- Volts:
- 120V