4 Ton, 13 SEER 3/4 hp Single-Stage R-410A Air Conditioner
13AJN Series 4 Ton, 13 SEER 3/4 hp Single-Stage R-410A Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Conditional compressor warranty for 10 years
- Conditional parts warranty for 10 years
- Parts warranty for 5 years
Documents
Specifications
- AMP:
- 29
- BTU:
- 48000
- CEC Compliant:
- For Sale in CA
- Collection:
- 13AJN Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 31-5/8 in
- EER:
- 12.0
- Height:
- 35-3/5 in
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 1575 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13.0
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- UPC:
- 732382095229
- Volts:
- 208/230V
- Weight:
- 192 lb
- Width:
- 33-9/10 in