14.0 SEER2 - Horizontal - Tin Coated - Packaged Heat Pump - R-410A
14.0 SEER2 - Horizontal - Tin Coated - Packaged Heat Pump - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- A2L Compatible:
- No
- AMP:
- 11.7, 30, 71.3
- Application:
- Residential
- BTU:
- 30000
- BTU Cooling Rating:
- 29000 Btu/h
- BTU Heat Rating:
- 27000 Btu/h
- Blower Type:
- Direct Drive
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 77 dB
- EER2:
- 10.6
- EER2 Range:
- 10.6 - 11.1
- HSPF2:
- 6.7
- HSPF2 Range:
- 6.7 - 7.4
- Height:
- 29-1/8 in
- Horsepower:
- 1/3 hp
- Length:
- 59 in
- MBH:
- 30
- Material:
- Steel
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Weight:
- 354 lb
- Width:
- 33 in