17 in 24 ga Filter Box
17 in 24 ga Filter Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 17 in Air Handler Unit
- Duct Plenum Type:
- Filter Box
- Gauge (metal):
- 24 ga
- Height:
- 18 in
- Length:
- 22 in
- Material:
- Steel
- Size:
- 17 in
- Width:
- 17-1/2 in