17 in. Extension Filter Rack for Air Handler Unit
17 in. Extension Filter Rack for Air Handler Unit
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Ruud 17 Series Air Handlers
- Depth:
- 5-1/2 in
- Height:
- 19-3/10 in
- Length:
- 23-3/5 in
- Material:
- Metal
- Product Type:
- Filter Base