199 MBH Indoor Condensing Propane Gas Tankless Water Heater
Prestige® RTGH Series 199 MBH Indoor Condensing Propane Gas Tankless Water Heater
Product Details
Product Details
-
Green
Specifications
- AFUE:
- 94.00 %
- Application:
- Residential
- BTU:
- 199000
- CEC Compliant:
- For Sale in CA
- Collection:
- Prestige® RTGH Series
- Condensing:
- Yes
- Energy Star Compliant:
- Yes
- Flow Rate:
- 9.5 gpm
- Fuel Type:
- Propane
- Indoor Outdoor:
- Indoor
- MBH:
- 199
- Maximum Temperature:
- 140
- Power Source:
- Gas
- Temperature Range:
- 85 to 140 Deg F
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Weight:
- 74.8 lb
- Width:
- 18-1/2 in