20 gal. Point of Use 3 kW Commercial Electric Water Heater
20 gal. Point of Use 3 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Small enough for installation in limited spaces
- Optional wall mounting kit available
- Long life tank design maximizes corrosion resistance
- Long life heating element
- Rigid Polyurethane foam insulation reduces operating costs
- Surface mounted thermostat provides automatic temperature control
- Non-simultaneous wiring
- 2 wire configuration
Specifications
- Application:
- Commercial
- Capacity:
- 20 gal
- Diameter:
- 19-3/4 in
- Energy Star Compliant:
- No
- Height:
- 25-1/8 in
- NSF Certified:
- No
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 208V
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Point of Use
- Watts:
- 3 kW