19.9 gal. Point of Use 4.5kW 1-Element Residential Electric Water Heater
Professional Classic® 19.9 gal. Point of Use 4.5kW 1-Element Residential Electric Water Heater
Product Details
Product Details
- Space-saving design for installation in limited spaces
- High efficiency heating element
- Over-temperature protector cuts off power in excess temperature situations
- Automatic thermostat keeps water at desired temperature
- Low lead compliant
- 6 year limited tank and parts warranty
- Temperature and pressure relief valve
- Exclusive Rheemglas® tank lining resists corrosion and prolongs tank life
- These units are U.L. listed and comply with underwriter’s laboratories specifications 174
- Single resistored stainless steel
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 19.9 gal
- Collection:
- Professional Classic®
- Diameter:
- 19-3/4 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Height:
- 25-1/4 in
- Lining of Tank:
- Rheemglas®
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- UL Listed:
- UL 174
- Volts:
- 120V
- Water Connection Size:
- 3/4 in
- Water Connections:
- Side
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Point of Use
- Watts:
- 4.5 kW