This product requires certification to purchase.

20 gal. Point of Use 1.5 kW Commercial Electric Water Heater

You last purchased this on
 
Rheem

20 gal. Point of Use 1.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #REGSP20415055
  • Item #2850660
  • Manufacturer Part #415055
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

20 gal. Point of Use 1.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #REGSP20415055
  • Item #2850660
  • Manufacturer Part #415055
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Small enough for installation in limited spaces
  • Optional wall mounting kit available
  • Long life tank design maximizes corrosion resistance
  • Long life heating element
  • Rigid Polyurethane foam insulation reduces operating costs
  • Surface mounted thermostat provides automatic temperature control
  • Non-simultaneous wiring
  • 2 wire configuration
  • Requires Certification

Specifications

Application:
Commercial
Capacity:
20 gal
Diameter:
19-3/4 in
Height:
25-1/8 in
Number of Elements:
1
Phase:
Single Phase
Power Source:
Electric
Volts:
120V
Water Heater Capacity Range:
10 - 29 gal
Water Heater Type:
Point of Use
Watts:
1.5 kW