This product requires certification to purchase.

20 x 25 in. Gas Furnace UPFL Filter Base

You last purchased this on
 
Rheem

20 x 25 in. Gas Furnace UPFL Filter Base

  • Fast #
  • Part #R542025G3
  • Item #4127565
  • Manufacturer Part #54-2025-G3
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

20 x 25 in. Gas Furnace UPFL Filter Base

  • Fast #
  • Part #R542025G3
  • Item #4127565
  • Manufacturer Part #54-2025-G3
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Through duct configuration
  • Hinged door type
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Ruud ACG Media Air Cleaners
Depth:
3-7/10 in
Height:
4-2/5 in
Length:
23-3/5 in
Material:
Metal
Product Type:
Filter Base
Width:
25 in