24 in. Exact Fit Media Air Cleaner for Gas Furnace
24 in. Exact Fit Media Air Cleaner for Gas Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- CFM:
- 2000 ft3/min
- Depth:
- 28 in
- Height:
- 24-1/2 in
- Width:
- 6-7/8 in