24V Defrost Relay
24V Defrost Relay
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Used to close circuit when receiving power
- Three DPDT contacts
Documents
Specifications
- Height:
- 2-1/2 in
- Length:
- 3-1/10 in
- Power Source:
- Electric
- Time Delay:
- No
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 2-3/5 in