This product requires certification to purchase.

24V Heater Controls 11-2/5 in.

This product has been replaced by

Inverter Control Board
Rheem Inverter Control Board
Manufacturer Part #47-105221-06
You last purchased this on
 
Rheem

24V Heater Controls 11-2/5 in.

  • Fast #
  • Part #R4710522101
  • Item #7007576
  • Manufacturer Part #47-105221-01
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Inverter Control Board
Rheem Inverter Control Board
Manufacturer Part #47-105221-06
Rheem

24V Heater Controls 11-2/5 in.

  • Fast #
  • Part #R4710522101
  • Item #7007576
  • Manufacturer Part #47-105221-01
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Ruud RP17 Heat Pump
Control Board Type:
Heater
UL Listed:
No
Volts:
24V
Watts:
3.7 kW
Width:
11-2/5 in