24V Relay
24V Relay
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Used to close a circuit when it receives power
Documents
Specifications
- Brand Model Compatibility:
- RQPL Series Heat Pumps
- Height:
- 1-1/5 in
- Length:
- 3-4/5 in
- Power Source:
- Electric
- Time Delay:
- No
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 3-3/5 in