24V Sequencing Relay
24V Sequencing Relay
Frequently Purchased Together
Product Details
Product Details
- Includes angle bracket w/two mounting holes
Documents
Specifications
- Height:
- 1-1/2 in
- Length:
- 6-1/2 in
- Power Source:
- Electric
- Time Delay:
- No
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 5-4/5 in