24V Sequencing Relay
24V Sequencing Relay
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AMP:
- 0.2, 0.55
- Application:
- Residential
- Brand Model Compatibility:
- RBEH, RBHK, RBHL and RBHN
- Power Source:
- Electric
- Time Delay:
- Yes
- UL Listed:
- No
- Volts:
- 24V