25 Ton 300 MBH 230V Three Phase Commercial Packaged Gas/Electric Unit
25 Ton 300 MBH 230V Three Phase Commercial Packaged Gas/Electric Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Gas Valve Stages:
- Two-Stage
- MBH:
- 300
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Two
- Tonnage:
- 25 Ton
- Volts:
- 230V