29 gal. Tall 60 MBH Residential Natural Gas Water Heater
29 gal. Tall 60 MBH Residential Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Documents
Specifications
- ANSI:
- Yes
- Application:
- Residential
- BTU:
- 60000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 29 gal
- Diameter:
- 17-3/4 in
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 90
- Fuel Type:
- Natural Gas
- Height:
- 65-1/2 in
- Lining of Tank:
- Glass
- MBH:
- 60
- Maximum Temperature:
- 160
- Power Source:
- Gas
- Temperature Range:
- Up to 160 Deg F
- UL Listed:
- No
- UPC:
- 020352600024
- Uniform Energy Factor (UEF):
- 0.7
- Vent Type:
- Atmospheric Vent
- Water Connections:
- Top
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Tall