This product requires certification to purchase.

3/4 hp 1075 RPM 120V Blower Motor

You last purchased this on
 
Rheem

3/4 hp 1075 RPM 120V Blower Motor

  • Fast #
  • Part #R5110217506
  • Item #9552349
  • Manufacturer Part #51-102175-06
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

3/4 hp 1075 RPM 120V Blower Motor

  • Fast #
  • Part #R5110217506
  • Item #9552349
  • Manufacturer Part #51-102175-06
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Blower Type:
Direct Drive
Fan Speeds:
2
Frame Size:
48
Horsepower:
3/4 hp
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1075
RPM Range:
900-1150
Volts:
120V